Zoro Homepage

Plug Gage, Yellow Handle, M14x1.25 Thread

  • Mfr # 302131510

  • Zoro # G107167368


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M14.0 x 1.25
Dimension Type
Metric
Thread Class
6H
Handle Color
Yellow
Hardness
RC 70/72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302131510
Zoro #
G107167368
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M14.0 x 1.25
Dimension Type
Metric
Gauge Length - Go Member
22.2 mm
Pitch Diameter - Go Member
13.188 mm

Details

Item
Threaded Plug Gage
Thread Class
6H
Handle Color
Yellow
Hardness
RC 70/72
Tolerance Class
X
Included Certification
Certificate of Accuracy
Standards
ISO 17025
Gauge Type
Go (Plus)
Long Form Calibration Certificate
No
Gauge Finish
Chrome Plated
Gauge Material
Tool Steel
Thread Direction
Right Hand
Handle Design
Member Only

Description

Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Not Applicable, Thread Class 6H, Thread Size M14.0 x 1.25, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 22.2 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 13.188 mm, Standards ISO 17025, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.