Plug Gage, Yellow Handle, M14x1.25 Thread
- Mfr # 372131530
- Zoro # G607167530
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M14.0 x 1.25
Gauge Length - No-Go Member
31.8 mm
Thread Class
6G
Long Form Calibration Certificate
No
Gauge Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 372131530
- Zoro #
- G607167530
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M14.0 x 1.25
- Gauge Length - No-Go Member
- 31.8 mm
- Pitch Diameter - No-Go Member
- 13.028 mm
- Pitch Diameter - Go Member
- 13.16 mm
- Dimension Type
- Metric
- Gauge Length - Go Member
- 31.8 mm
Details
- Item
- Threaded Plug Gage
- Thread Class
- 6G
- Long Form Calibration Certificate
- No
- Gauge Finish
- Chrome Plated
- Included Certification
- Certificate of Accuracy
- Hardness
- RC 60/62
- Included Handle
- Set Plug 3
- Gauge Material
- Tool Steel
- Handle Color
- Light Blue
- Handle Design
- Assembly
- Gauge Type
- Go (Plus); No-Go (Minus)
- Tolerance Class
- X
- Standards
- ASME B47.1, ISO 17025
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 3, Thread Class 6G, Thread Size M14.0 x 1.25, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 31.8 mm, Gauge Length - No-Go Member 31.8 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 13.16 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.