Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, Yellow Handle, M16 x 1 Thread
- Mfr # 302136010
- Zoro # G307167304
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M16.0 x 1.00
Gauge Finish
Chrome Plated
Dimension Type
Metric
Included Handle
Taperlock 3
Long Form Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302136010
- Zoro #
- G307167304
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M16.0 x 1.00
- Dimension Type
- Metric
- Gauge Length - Go Member
- 22.2 mm
- Pitch Diameter - Go Member
- 15.35 mm
Details
- Item
- Threaded Plug Gage
- Gauge Finish
- Chrome Plated
- Included Handle
- Taperlock 3
- Long Form Calibration Certificate
- No
- Handle Color
- Yellow
- Gauge Material
- Tool Steel
- Tolerance Class
- X
- Standards
- ISO 17025
- Included Certification
- Certificate of Accuracy
- Gauge Type
- Go (Plus)
- Thread Class
- 6H
- Hardness
- RC 70/72
- Handle Design
- Member Only
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Taperlock 3, Thread Class 6H, Thread Size M16.0 x 1.00, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 22.2 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 15.35 mm, Standards ISO 17025, Thread Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.