Zoro Homepage

Plug Gage, Yellow Handle, M16 x 1 Thread

  • Mfr # 302136030

  • Zoro # G507167289


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M16.0 x 1.00
Included Handle
Taperlock 3
Included Certification
Certificate of Accuracy
Long Form Calibration Certificate
No
Gauge Length - No-Go Member
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302136030
Zoro #
G507167289
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16.0 x 1.00
Gauge Length - No-Go Member
12.7 mm
Gauge Length - Go Member
22.2 mm
Pitch Diameter - No-Go Member
15.51 mm
Pitch Diameter - Go Member
15.35 mm
Dimension Type
Metric

Details

Item
Threaded Plug Gage
Included Handle
Taperlock 3
Included Certification
Certificate of Accuracy
Long Form Calibration Certificate
No
Gauge Type
Go (Plus); No-Go (Minus)
Gauge Finish
Chrome Plated
Standards
ISO 17025
Tolerance Class
X
Gauge Material
Tool Steel
Thread Class
6H
Hardness
RC 70/72
Handle Design
Assembly
Handle Color
Yellow
Thread Direction
Right Hand

Description

Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Taperlock 3, Thread Class 6H, Thread Size M16.0 x 1.00, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 22.2 mm, Gauge Length - No-Go Member 12.7 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 15.35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.