Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, Yellow Handle, M18 x 2.5 Thread
- Mfr # 372143030
- Zoro # G107167559
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M18.0 x 2.50
Long Form Calibration Certificate
No
Gauge Finish
Chrome Plated
Gauge Material
Tool Steel
Dimension Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 372143030
- Zoro #
- G107167559
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Plug Gage
- Long Form Calibration Certificate
- No
- Gauge Finish
- Chrome Plated
- Gauge Material
- Tool Steel
- Included Handle
- Set Plug 3
- Standards
- ASME B47.1, ISO 17025
- Handle Color
- Light Blue
- Handle Design
- Assembly
- Included Certification
- Certificate of Accuracy
- Gauge Type
- Go (Plus); No-Go (Minus)
- Tolerance Class
- X
- Thread Class
- 6G
- Hardness
- RC 60/62
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- M18.0 x 2.50
- Dimension Type
- Metric
- Pitch Diameter - No-Go Member
- 16.164 mm
- Pitch Diameter - Go Member
- 16.334 mm
- Gauge Length - Go Member
- 47.6 mm
- Gauge Length - No-Go Member
- 31.8 mm
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 3, Thread Class 6G, Thread Size M18.0 x 2.50, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 47.6 mm, Gauge Length - No-Go Member 31.8 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 16.334 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.