Zoro Homepage

Plug Gage, Yellow Handle, M1.8x0.35 Thread

  • Mfr # 302102510

  • Zoro # G707167287


product price: $74.09
/ea

Key Features

Thread Size
M1.8 x 0.35
Dimension Type
Metric
Gauge Type
Go (Plus)
Standards
ISO 17025
Included Handle
Taperlock 000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302102510
Zoro #
G707167287
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M1.8 x 0.35
Dimension Type
Metric
Pitch Diameter - Go Member
1.573 mm
Gauge Length - Go Member
6.4 mm

Details

Item
Threaded Plug Gage
Gauge Type
Go (Plus)
Standards
ISO 17025
Included Handle
Taperlock 000
Long Form Calibration Certificate
No
Included Certification
Certificate of Accuracy
Thread Class
6H
Gauge Material
Tool Steel
Tolerance Class
X
Handle Color
Yellow
Gauge Finish
Chrome Plated
Hardness
RC 70/72
Handle Design
Member Only
Thread Direction
Right Hand

Description

Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Taperlock 000, Thread Class 6H, Thread Size M1.8 x 0.35, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 6.4 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.573 mm, Standards ISO 17025, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.