Plug Gage, Yellow Handle, M1.8x0.35 Thread
Mfr # 302102520
Zoro # G407167358
product price: $74.09
/eaKey Features
Thread Size
M1.8 x 0.35
Dimension Type
Metric
Pitch Diameter - No-Go Member
1.658 mm
Included Certification
Certificate of Accuracy
Gauge Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302102520
Zoro #
G407167358
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M1.8 x 0.35
Dimension Type
Metric
Pitch Diameter - No-Go Member
1.658 mm
Gauge Length - No-Go Member
4.8 mm
Details
Item
Threaded Plug Gage
Included Certification
Certificate of Accuracy
Gauge Finish
Chrome Plated
Included Handle
Taperlock 000
Standards
ISO 17025
Hardness
RC 70/72
Thread Class
6H
Gauge Material
Tool Steel
Tolerance Class
X
Handle Color
Yellow
Gauge Type
No-Go (Minus)
Long Form Calibration Certificate
No
Handle Design
Member Only
Thread Direction
Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Taperlock 000, Thread Class 6H, Thread Size M1.8 x 0.35, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 4.8 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 1.658 mm, Standards ISO 17025, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.