Plug Gage, Yellow Handle, M1.8x0.35 Thread
Mfr # 372102530
Zoro # G107167535
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M1.8 x 0.35
Hardness
RC 60/62
Handle Color
Yellow
Gauge Finish
Chrome Plated
Gauge Type
Go (Plus); No-Go (Minus)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
372102530
Zoro #
G107167535
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M1.8 x 0.35
Pitch Diameter - Go Member
1.554 mm
Pitch Diameter - No-Go Member
1.491 mm
Dimension Type
Metric
Gauge Length - No-Go Member
5.6 mm
Gauge Length - Go Member
5.6 mm
Details
Item
Threaded Plug Gage
Hardness
RC 60/62
Handle Color
Yellow
Gauge Finish
Chrome Plated
Gauge Type
Go (Plus); No-Go (Minus)
Long Form Calibration Certificate
No
Included Handle
Set Plug 000
Included Certification
Certificate of Accuracy
Standards
ASME B47.1, ISO 17025
Thread Class
6G
Handle Design
Assembly
Tolerance Class
X
Gauge Material
Tool Steel
Thread Direction
Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 000, Thread Class 6G, Thread Size M1.8 x 0.35, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 5.6 mm, Gauge Length - No-Go Member 5.6 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.554 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.