Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, Yellow Handle, M22 x 2.5 Thread
- Mfr # 302149010
- Zoro # G307167489
product price:Â
$
86.99
/ea
Key Features
Thread Size
M22.0 x 2.50
Standards
ISO 17025
Included Handle
Taperlock 4
Included Certification
Certificate of Accuracy
Hardness
RC 70/72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302149010
- Zoro #
- G307167489
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M22.0 x 2.50
- Pitch Diameter - Go Member
- 20.376 mm
- Gauge Length - Go Member
- 25.4 mm
- Dimension Type
- Metric
Details
- Item
- Threaded Plug Gage
- Standards
- ISO 17025
- Included Handle
- Taperlock 4
- Included Certification
- Certificate of Accuracy
- Hardness
- RC 70/72
- Gauge Material
- Tool Steel
- Gauge Type
- Go (Plus)
- Tolerance Class
- X
- Handle Color
- Yellow
- Long Form Calibration Certificate
- No
- Gauge Finish
- Chrome Plated
- Thread Class
- 6H
- Thread Direction
- Right Hand
- Handle Design
- Member Only
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Taperlock 4, Thread Class 6H, Thread Size M22.0 x 2.50, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 25.4 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 20.376 mm, Standards ISO 17025, Thread Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.