Plug Gage, Yellow Handle, M22 x 2.5 Thread
- Mfr # 302149020
- Zoro # G307167588
product price:Â
$
86.19
/ea
Key Features
Thread Size
M22.0 x 2.50
Gauge Length - No-Go Member
15.9 mm
Gauge Material
Tool Steel
Pitch Diameter - No-Go Member
20.6 mm
Handle Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302149020
- Zoro #
- G307167588
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M22.0 x 2.50
- Gauge Length - No-Go Member
- 15.9 mm
- Pitch Diameter - No-Go Member
- 20.6 mm
- Dimension Type
- Metric
Details
- Item
- Threaded Plug Gage
- Gauge Material
- Tool Steel
- Handle Color
- Yellow
- Long Form Calibration Certificate
- No
- Standards
- ISO 17025
- Included Certification
- Certificate of Accuracy
- Tolerance Class
- X
- Thread Class
- 6H
- Included Handle
- Taperlock 4
- Hardness
- RC 70/72
- Gauge Type
- No-Go (Minus)
- Gauge Finish
- Chrome Plated
- Handle Design
- Member Only
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Taperlock 4, Thread Class 6H, Thread Size M22.0 x 2.50, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 15.9 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 20.6 mm, Standards ISO 17025, Thread Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.