Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, Yellow Handle, M22 x 2.5 Thread
- Mfr # 372149030
- Zoro # G807167545
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M22.0 x 2.50
Gauge Length - Go Member
54 mm
Hardness
RC 60/62
Pitch Diameter - Go Member
20.334 mm
Handle Design
Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 372149030
- Zoro #
- G807167545
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M22.0 x 2.50
- Gauge Length - Go Member
- 54 mm
- Pitch Diameter - Go Member
- 20.334 mm
- Dimension Type
- Metric
- Pitch Diameter - No-Go Member
- 20.164 mm
- Gauge Length - No-Go Member
- 38.1 mm
Details
- Item
- Threaded Plug Gage
- Hardness
- RC 60/62
- Handle Design
- Assembly
- Handle Color
- Light Blue
- Gauge Type
- Go (Plus); No-Go (Minus)
- Gauge Material
- Tool Steel
- Gauge Finish
- Chrome Plated
- Thread Class
- 6G
- Included Certification
- Certificate of Accuracy
- Standards
- ASME B47.1, ISO 17025
- Long Form Calibration Certificate
- No
- Included Handle
- Set Plug 4
- Tolerance Class
- X
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 4, Thread Class 6G, Thread Size M22.0 x 2.50, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 54 mm, Gauge Length - No-Go Member 38.1 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 20.334 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.