Plug Gage, Yellow Handle, M2.2x0.45 Thread
- Mfr # 302105530
- Zoro # G407167310
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M2.2 x 0.45
Pitch Diameter - No-Go Member
2.003 mm
Long Form Calibration Certificate
No
Standards
ISO 17025
Included Handle
Taperlock 000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302105530
- Zoro #
- G407167310
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M2.2 x 0.45
- Pitch Diameter - No-Go Member
- 2.003 mm
- Gauge Length - No-Go Member
- 4.8 mm
- Dimension Type
- Metric
- Pitch Diameter - Go Member
- 1.908 mm
- Gauge Length - Go Member
- 6.4 mm
Details
- Item
- Threaded Plug Gage
- Long Form Calibration Certificate
- No
- Standards
- ISO 17025
- Included Handle
- Taperlock 000
- Hardness
- RC 70/72
- Gauge Type
- Go (Plus); No-Go (Minus)
- Gauge Material
- Tool Steel
- Handle Design
- Assembly
- Handle Color
- Light Blue
- Gauge Finish
- Chrome Plated
- Tolerance Class
- X
- Thread Class
- 6H
- Included Certification
- Certificate of Accuracy
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Taperlock 000, Thread Class 6H, Thread Size M2.2 x 0.45, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 6.4 mm, Gauge Length - No-Go Member 4.8 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.908 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.