Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, Yellow Handle, M24 x 1.5 Thread
- Mfr # 302150010
- Zoro # G707167584
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M24.0 x 1.50
Handle Color
Yellow
Thread Class
6H
Tolerance Class
X
Gauge Material
Tool Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 302150010
- Zoro #
- G707167584
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Plug Gage
- Handle Color
- Yellow
- Thread Class
- 6H
- Tolerance Class
- X
- Gauge Material
- Tool Steel
- Gauge Type
- Go (Plus)
- Long Form Calibration Certificate
- No
- Hardness
- RC 70/72
- Included Handle
- Taperlock 4
- Standards
- ISO 17025
- Included Certification
- Certificate of Accuracy
- Gauge Finish
- Chrome Plated
- Thread Direction
- Right Hand
- Handle Design
- Member Only
Dimensions
- Thread Size
- M24.0 x 1.50
- Dimension Type
- Metric
- Gauge Length - Go Member
- 25.4 mm
- Pitch Diameter - Go Member
- 23.026 mm
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Taperlock 4, Thread Class 6H, Thread Size M24.0 x 1.50, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 25.4 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 23.026 mm, Standards ISO 17025, Thread Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.