Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Gage, Yellow Handle, M24 x 1.5 Thread

  • Mfr # 302150020

  • Zoro # G807167576


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M24.0 x 1.50
Dimension Type
Metric
Gauge Material
Tool Steel
Gauge Finish
Chrome Plated
Pitch Diameter - No-Go Member
23.226 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302150020
Zoro #
G807167576
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M24.0 x 1.50
Dimension Type
Metric
Pitch Diameter - No-Go Member
23.226 mm
Gauge Length - No-Go Member
15.9 mm

Details

Item
Threaded Plug Gage
Gauge Material
Tool Steel
Gauge Finish
Chrome Plated
Thread Class
6H
Tolerance Class
X
Gauge Type
No-Go (Minus)
Handle Color
Yellow
Standards
ISO 17025
Included Certification
Certificate of Accuracy
Hardness
RC 70/72
Included Handle
Taperlock 4
Long Form Calibration Certificate
No
Handle Design
Member Only
Thread Direction
Right Hand

Description

Threaded Plug Gage, Dimension Type Metric, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Taperlock 4, Thread Class 6H, Thread Size M24.0 x 1.50, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 15.9 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 23.226 mm, Standards ISO 17025, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.