Zoro Homepage

Plug Gage, Yellow Handle, M24 x 3 Thread

  • Mfr # 372151530

  • Zoro # G507167517


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M24.0 x 3.00
Gauge Type
Go (Plus); No-Go (Minus)
Gauge Finish
Chrome Plated
Gauge Length - Go Member
54 mm
Hardness
RC 60/62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372151530
Zoro #
G507167517
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M24.0 x 3.00
Gauge Length - Go Member
54 mm
Pitch Diameter - No-Go Member
21.803 mm
Gauge Length - No-Go Member
38.1 mm
Dimension Type
Metric
Pitch Diameter - Go Member
22.003 mm

Details

Item
Threaded Plug Gage
Gauge Type
Go (Plus); No-Go (Minus)
Gauge Finish
Chrome Plated
Hardness
RC 60/62
Handle Color
Yellow
Handle Design
Assembly
Gauge Material
Tool Steel
Standards
ASME B47.1, ISO 17025
Long Form Calibration Certificate
No
Tolerance Class
X
Included Handle
Set Plug 4
Thread Class
6G
Included Certification
Certificate of Accuracy
Thread Direction
Right Hand

Description

Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 4, Thread Class 6G, Thread Size M24.0 x 3.00, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 54 mm, Gauge Length - No-Go Member 38.1 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 22.003 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.