Plug Gage, Yellow Handle, M27 x 3 Thread
- Mfr # 302159020
- Zoro # G907167506
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M27.0 x 3.00
Thread Class
6H
Gauge Length - No-Go Member
15.9 mm
Tolerance Class
X
Long Form Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302159020
- Zoro #
- G907167506
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M27.0 x 3.00
- Gauge Length - No-Go Member
- 15.9 mm
- Dimension Type
- Metric
- Pitch Diameter - No-Go Member
- 25.316 mm
Details
- Item
- Threaded Plug Gage
- Thread Class
- 6H
- Tolerance Class
- X
- Long Form Calibration Certificate
- No
- Standards
- ISO 17025
- Gauge Type
- No-Go (Minus)
- Hardness
- RC 70/72
- Included Handle
- Taperlock 4
- Handle Color
- Yellow
- Included Certification
- Certificate of Accuracy
- Gauge Finish
- Chrome Plated
- Gauge Material
- Tool Steel
- Thread Direction
- Right Hand
- Handle Design
- Member Only
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Taperlock 4, Thread Class 6H, Thread Size M27.0 x 3.00, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 15.9 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 25.316 mm, Standards ISO 17025, Thread Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.