Plug Gage, Yellow Handle, M30 x 3.5 Thread
- Mfr # 302166010
- Zoro # G807167491
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M30.0 x 3.50
Dimension Type
Metric
Included Handle
Taperlock 5
Hardness
RC 70/72
Gauge Type
Go (Plus)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302166010
- Zoro #
- G807167491
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M30.0 x 3.50
- Dimension Type
- Metric
- Gauge Length - Go Member
- 31.8 mm
- Pitch Diameter - Go Member
- 27.727 mm
Details
- Item
- Threaded Plug Gage
- Included Handle
- Taperlock 5
- Hardness
- RC 70/72
- Gauge Type
- Go (Plus)
- Tolerance Class
- X
- Standards
- ISO 17025
- Long Form Calibration Certificate
- No
- Included Certification
- Certificate of Accuracy
- Gauge Material
- Tool Steel
- Thread Class
- 6H
- Gauge Finish
- Chrome Plated
- Handle Color
- Yellow
- Handle Design
- Member Only
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Taperlock 5, Thread Class 6H, Thread Size M30.0 x 3.50, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 31.8 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 27.727 mm, Standards ISO 17025, Thread Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.