Plug Gage, Yellow Handle, M30 x 3.5 Thread
- Mfr # 302166030
- Zoro # G407167563
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M30.0 x 3.50
Long Form Calibration Certificate
No
Gauge Length - No-Go Member
19 mm
Pitch Diameter - Go Member
27.727 mm
Dimension Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302166030
- Zoro #
- G407167563
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M30.0 x 3.50
- Gauge Length - No-Go Member
- 19 mm
- Pitch Diameter - Go Member
- 27.727 mm
- Dimension Type
- Metric
- Gauge Length - Go Member
- 31.8 mm
- Pitch Diameter - No-Go Member
- 28.007 mm
Details
- Item
- Threaded Plug Gage
- Long Form Calibration Certificate
- No
- Standards
- ISO 17025
- Gauge Type
- Go (Plus); No-Go (Minus)
- Included Certification
- Certificate of Accuracy
- Tolerance Class
- X
- Handle Color
- Light Blue
- Gauge Material
- Tool Steel
- Thread Class
- 6H
- Gauge Finish
- Chrome Plated
- Hardness
- RC 70/72
- Included Handle
- Taperlock 5
- Handle Design
- Assembly
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Taperlock 5, Thread Class 6H, Thread Size M30.0 x 3.50, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 31.8 mm, Gauge Length - No-Go Member 19 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 27.727 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.