Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, Yellow Handle, M30 x 3.5 Thread
- Mfr # 372166030
- Zoro # G307167502
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M30.0 x 3.50
Pitch Diameter - No-Go Member
27.462 mm
Gauge Length - No-Go Member
41.3 mm
Standards
ASME B47.1, ISO 17025
Thread Class
6G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 372166030
- Zoro #
- G307167502
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M30.0 x 3.50
- Pitch Diameter - No-Go Member
- 27.462 mm
- Gauge Length - No-Go Member
- 41.3 mm
- Pitch Diameter - Go Member
- 27.674 mm
- Dimension Type
- Metric
- Gauge Length - Go Member
- 60.3 mm
Details
- Item
- Threaded Plug Gage
- Standards
- ASME B47.1, ISO 17025
- Thread Class
- 6G
- Handle Color
- Light Blue
- Hardness
- RC 60/62
- Included Handle
- Set Plug 5
- Long Form Calibration Certificate
- No
- Included Certification
- Certificate of Accuracy
- Gauge Type
- Go (Plus); No-Go (Minus)
- Gauge Material
- Tool Steel
- Gauge Finish
- Chrome Plated
- Handle Design
- Assembly
- Tolerance Class
- X
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 5, Thread Class 6G, Thread Size M30.0 x 3.50, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 60.3 mm, Gauge Length - No-Go Member 41.3 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 27.674 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.