Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, Yellow Handle, M33 x 3.5 Thread
- Mfr # 302171010
- Zoro # G607167554
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M33.0 x 3.50
Dimension Type
Metric
Gauge Length - Go Member
31.8 mm
Gauge Type
Go (Plus)
Pitch Diameter - Go Member
30.727 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302171010
- Zoro #
- G607167554
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M33.0 x 3.50
- Dimension Type
- Metric
- Gauge Length - Go Member
- 31.8 mm
- Pitch Diameter - Go Member
- 30.727 mm
Details
- Item
- Threaded Plug Gage
- Gauge Type
- Go (Plus)
- Hardness
- RC 70/72
- Gauge Material
- Tool Steel
- Handle Color
- Yellow
- Included Handle
- Taperlock 5
- Included Certification
- Certificate of Accuracy
- Tolerance Class
- X
- Gauge Finish
- Chrome Plated
- Standards
- ISO 17025
- Long Form Calibration Certificate
- No
- Thread Class
- 6H
- Handle Design
- Member Only
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Taperlock 5, Thread Class 6H, Thread Size M33.0 x 3.50, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 31.8 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 30.727 mm, Standards ISO 17025, Thread Direction Right Hand