Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, Yellow Handle, M33 x 3.5 Thread
- Mfr # 302171020
- Zoro # G507167548
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M33.0 x 3.50
Handle Color
Yellow
Included Certification
Certificate of Accuracy
Dimension Type
Metric
Gauge Material
Tool Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 302171020
- Zoro #
- G507167548
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Plug Gage
- Handle Color
- Yellow
- Included Certification
- Certificate of Accuracy
- Gauge Material
- Tool Steel
- Standards
- ISO 17025
- Long Form Calibration Certificate
- No
- Hardness
- RC 70/72
- Gauge Type
- No-Go (Minus)
- Tolerance Class
- X
- Thread Class
- 6H
- Gauge Finish
- Chrome Plated
- Included Handle
- Taperlock 5
- Thread Direction
- Right Hand
- Handle Design
- Member Only
Dimensions
- Thread Size
- M33.0 x 3.50
- Dimension Type
- Metric
- Pitch Diameter - No-Go Member
- 31.007 mm
- Gauge Length - No-Go Member
- 19 mm
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Taperlock 5, Thread Class 6H, Thread Size M33.0 x 3.50, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 19 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 31.007 mm, Standards ISO 17025, Thread Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.