Plug Gage, Yellow Handle, M33 x 3.5 Thread
Mfr # 372171030
Zoro # G707167508
product price: $548.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M33.0 x 3.50
Handle Design
Assembly
Gauge Length - No-Go Member
41.3 mm
Gauge Finish
Chrome Plated
Gauge Material
Tool Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
372171030
Zoro #
G707167508
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M33.0 x 3.50
Gauge Length - No-Go Member
41.3 mm
Gauge Length - Go Member
60.3 mm
Dimension Type
Metric
Pitch Diameter - No-Go Member
30.462 mm
Pitch Diameter - Go Member
30.674 mm
Details
Item
Threaded Plug Gage
Handle Design
Assembly
Gauge Finish
Chrome Plated
Gauge Material
Tool Steel
Tolerance Class
X
Long Form Calibration Certificate
No
Hardness
RC 60/62
Gauge Type
Go (Plus); No-Go (Minus)
Thread Class
6G
Standards
ASME B47.1, ISO 17025
Included Handle
Set Plug 5
Included Certification
Certificate of Accuracy
Handle Color
Yellow
Thread Direction
Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 5, Thread Class 6G, Thread Size M33.0 x 3.50, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 60.3 mm, Gauge Length - No-Go Member 41.3 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 30.674 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.