Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, Yellow Handle, M36 x 4 Thread
- Mfr # 302176010
- Zoro # G207167497
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M36.0 x 4.00
Handle Color
Yellow
Gauge Finish
Chrome Plated
Long Form Calibration Certificate
No
Standards
ISO 17025
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302176010
- Zoro #
- G207167497
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M36.0 x 4.00
- Pitch Diameter - Go Member
- 33.402 mm
- Dimension Type
- Metric
- Gauge Length - Go Member
- 31.8 mm
Details
- Item
- Threaded Plug Gage
- Handle Color
- Yellow
- Gauge Finish
- Chrome Plated
- Long Form Calibration Certificate
- No
- Standards
- ISO 17025
- Gauge Material
- Tool Steel
- Included Handle
- Taperlock 5
- Hardness
- RC 70/72
- Thread Class
- 6H
- Gauge Type
- Go (Plus)
- Tolerance Class
- X
- Included Certification
- Certificate of Accuracy
- Handle Design
- Member Only
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Taperlock 5, Thread Class 6H, Thread Size M36.0 x 4.00, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 31.8 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 33.402 mm, Standards ISO 17025, Thread Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.