Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, Yellow Handle, M36 x 4 Thread
Mfr # 302176020
Zoro # G407167488
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M36.0 x 4.00
Standards
ISO 17025
Tolerance Class
X
Gauge Finish
Chrome Plated
Included Handle
Taperlock 5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302176020
- Zoro #
- G407167488
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M36.0 x 4.00
- Pitch Diameter - No-Go Member
- 33.702 mm
- Dimension Type
- Metric
- Gauge Length - No-Go Member
- 19 mm
Details
- Item
- Threaded Plug Gage
- Standards
- ISO 17025
- Tolerance Class
- X
- Gauge Finish
- Chrome Plated
- Included Handle
- Taperlock 5
- Long Form Calibration Certificate
- No
- Thread Class
- 6H
- Handle Color
- Yellow
- Hardness
- RC 70/72
- Gauge Material
- Tool Steel
- Included Certification
- Certificate of Accuracy
- Gauge Type
- No-Go (Minus)
- Handle Design
- Member Only
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Taperlock 5, Thread Class 6H, Thread Size M36.0 x 4.00, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 19 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 33.702 mm, Standards ISO 17025, Thread Direction Right Hand