Plug Gage, Yellow Handle, M36 x 4 Thread
- Mfr # 302176030
- Zoro # G707167577
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M36.0 x 4.00
Pitch Diameter - Go Member
33.402 mm
Gauge Length - No-Go Member
19 mm
Gauge Material
Tool Steel
Handle Design
Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 302176030
- Zoro #
- G707167577
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Plug Gage
- Gauge Material
- Tool Steel
- Handle Design
- Assembly
- Hardness
- RC 70/72
- Long Form Calibration Certificate
- No
- Standards
- ISO 17025
- Included Handle
- Taperlock 5
- Handle Color
- Light Blue
- Gauge Finish
- Chrome Plated
- Gauge Type
- Go (Plus); No-Go (Minus)
- Tolerance Class
- X
- Included Certification
- Certificate of Accuracy
- Thread Class
- 6H
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- M36.0 x 4.00
- Pitch Diameter - Go Member
- 33.402 mm
- Gauge Length - No-Go Member
- 19 mm
- Gauge Length - Go Member
- 31.8 mm
- Pitch Diameter - No-Go Member
- 33.702 mm
- Dimension Type
- Metric
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Taperlock 5, Thread Class 6H, Thread Size M36.0 x 4.00, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 31.8 mm, Gauge Length - No-Go Member 19 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 33.402 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.