Plug Gage, Yellow Handle, M36 x 4 Thread
Mfr # 372176030
Zoro # G507167500
product price: $579.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M36.0 x 4.00
Standards
ASME B47.1, ISO 17025
Gauge Material
Tool Steel
Gauge Finish
Chrome Plated
Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
372176030
Zoro #
G507167500
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M36.0 x 4.00
Dimension Type
Metric
Pitch Diameter - No-Go Member
33.118 mm
Pitch Diameter - Go Member
33.342 mm
Gauge Length - Go Member
60.3 mm
Gauge Length - No-Go Member
41.3 mm
Details
Item
Threaded Plug Gage
Standards
ASME B47.1, ISO 17025
Gauge Material
Tool Steel
Gauge Finish
Chrome Plated
Handle Color
Yellow
Thread Class
6G
Included Handle
Set Plug 5
Gauge Type
Go (Plus); No-Go (Minus)
Handle Design
Assembly
Included Certification
Certificate of Accuracy
Long Form Calibration Certificate
No
Hardness
RC 60/62
Tolerance Class
X
Thread Direction
Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 5, Thread Class 6G, Thread Size M36.0 x 4.00, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 60.3 mm, Gauge Length - No-Go Member 41.3 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 33.342 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.