Zoro Homepage

Plug Gage, Yellow Handle, M4 x 0.5 Thread

  • Mfr # 302111010

  • Zoro # G407167303


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M4.0 x 0.50
Dimension Type
Metric
Tolerance Class
X
Included Certification
Certificate of Accuracy
Gauge Length - Go Member
7.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302111010
Zoro #
G407167303
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4.0 x 0.50
Dimension Type
Metric
Gauge Length - Go Member
7.1 mm
Pitch Diameter - Go Member
3.675 mm

Details

Item
Threaded Plug Gage
Tolerance Class
X
Included Certification
Certificate of Accuracy
Gauge Material
Tool Steel
Standards
ISO 17025
Gauge Finish
Chrome Plated
Hardness
RC 70/72
Thread Class
6H
Long Form Calibration Certificate
No
Handle Color
Yellow
Included Handle
Taperlock 0
Gauge Type
Go (Plus)
Handle Design
Member Only
Thread Direction
Right Hand

Description

Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Taperlock 0, Thread Class 6H, Thread Size M4.0 x 0.50, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7.1 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 3.675 mm, Standards ISO 17025, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.