Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, Yellow Handle, M4 x 0.5 Thread
Mfr # 302111020
Zoro # G707167294
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M4.0 x 0.50
Long Form Calibration Certificate
No
Tolerance Class
X
Thread Class
6H
Gauge Material
Tool Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302111020
- Zoro #
- G707167294
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M4.0 x 0.50
- Gauge Length - No-Go Member
- 5.6 mm
- Pitch Diameter - No-Go Member
- 3.775 mm
- Dimension Type
- Metric
Details
- Item
- Threaded Plug Gage
- Long Form Calibration Certificate
- No
- Tolerance Class
- X
- Thread Class
- 6H
- Gauge Material
- Tool Steel
- Gauge Type
- No-Go (Minus)
- Hardness
- RC 70/72
- Handle Color
- Yellow
- Gauge Finish
- Chrome Plated
- Standards
- ISO 17025
- Included Handle
- Taperlock 0
- Included Certification
- Certificate of Accuracy
- Thread Direction
- Right Hand
- Handle Design
- Member Only
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Taperlock 0, Thread Class 6H, Thread Size M4.0 x 0.50, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 5.6 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 3.775 mm, Standards ISO 17025, Thread Direction Right Hand