Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, Yellow Handle, M4.5x0.75 Thread
Mfr # 302113010
Zoro # G707167331
product price:
$
63.89
/ea
Key Features
Thread Size
M4.5 x 0.75
Gauge Finish
Chrome Plated
Dimension Type
Metric
Gauge Length - Go Member
10.3 mm
Standards
ISO 17025
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 302113010
- Zoro #
- G707167331
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Plug Gage
- Gauge Finish
- Chrome Plated
- Standards
- ISO 17025
- Included Handle
- Taperlock 0
- Gauge Type
- Go (Plus)
- Long Form Calibration Certificate
- No
- Hardness
- RC 70/72
- Included Certification
- Certificate of Accuracy
- Handle Color
- Yellow
- Thread Class
- 6H
- Gauge Material
- Tool Steel
- Tolerance Class
- X
- Thread Direction
- Right Hand
- Handle Design
- Member Only
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Taperlock 0, Thread Class 6H, Thread Size M4.5 x 0.75, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 10.3 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 4.013 mm, Standards ISO 17025, Thread Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.