Plug Gage, Yellow Handle, M4.5x0.75 Thread
Mfr # 302113020
Zoro # G407167327
product price: $63.85
/eaKey Features
Thread Size
M4.5 x 0.75
Tolerance Class
X
Gauge Finish
Chrome Plated
Pitch Diameter - No-Go Member
4.131 mm
Included Certification
Certificate of Accuracy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302113020
Zoro #
G407167327
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M4.5 x 0.75
Pitch Diameter - No-Go Member
4.131 mm
Gauge Length - No-Go Member
7.1 mm
Dimension Type
Metric
Details
Item
Threaded Plug Gage
Tolerance Class
X
Gauge Finish
Chrome Plated
Included Certification
Certificate of Accuracy
Included Handle
Taperlock 0
Gauge Type
No-Go (Minus)
Long Form Calibration Certificate
No
Hardness
RC 70/72
Handle Color
Yellow
Gauge Material
Tool Steel
Standards
ISO 17025
Thread Class
6H
Handle Design
Member Only
Thread Direction
Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Taperlock 0, Thread Class 6H, Thread Size M4.5 x 0.75, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 7.1 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 4.131 mm, Standards ISO 17025, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.