Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, Yellow Handle, M4.5x0.75 Thread
- Mfr # 302113030
- Zoro # G907167322
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M4.5 x 0.75
Pitch Diameter - No-Go Member
4.131 mm
Gauge Finish
Chrome Plated
Hardness
RC 70/72
Gauge Length - No-Go Member
7.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302113030
- Zoro #
- G907167322
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M4.5 x 0.75
- Pitch Diameter - No-Go Member
- 4.131 mm
- Gauge Length - No-Go Member
- 7.1 mm
- Pitch Diameter - Go Member
- 4.013 mm
- Dimension Type
- Metric
- Gauge Length - Go Member
- 10.3 mm
Details
- Item
- Threaded Plug Gage
- Gauge Finish
- Chrome Plated
- Hardness
- RC 70/72
- Handle Design
- Assembly
- Included Handle
- Taperlock 0
- Standards
- ISO 17025
- Gauge Type
- Go (Plus); No-Go (Minus)
- Long Form Calibration Certificate
- No
- Thread Class
- 6H
- Tolerance Class
- X
- Handle Color
- Light Blue
- Gauge Material
- Tool Steel
- Included Certification
- Certificate of Accuracy
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Taperlock 0, Thread Class 6H, Thread Size M4.5 x 0.75, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 10.3 mm, Gauge Length - No-Go Member 7.1 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 4.013 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.