Zoro Homepage

Plug Gage, Yellow Handle, M4.5x0.75 Thread

  • Mfr # 372113030

  • Zoro # G607167516


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M4.5 x 0.75
Handle Design
Assembly
Included Certification
Certificate of Accuracy
Dimension Type
Metric
Hardness
RC 60/62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372113030
Zoro #
G607167516
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4.5 x 0.75
Dimension Type
Metric
Pitch Diameter - Go Member
3.991 mm
Gauge Length - No-Go Member
10.3 mm
Pitch Diameter - No-Go Member
3.901 mm
Gauge Length - Go Member
10.3 mm

Details

Item
Threaded Plug Gage
Handle Design
Assembly
Included Certification
Certificate of Accuracy
Hardness
RC 60/62
Long Form Calibration Certificate
No
Included Handle
Set Plug 0
Tolerance Class
X
Gauge Material
Tool Steel
Thread Class
6G
Gauge Finish
Chrome Plated
Handle Color
Yellow
Standards
ASME B47.1, ISO 17025
Gauge Type
Go (Plus); No-Go (Minus)
Thread Direction
Right Hand

Description

Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 0, Thread Class 6G, Thread Size M4.5 x 0.75, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 10.3 mm, Gauge Length - No-Go Member 10.3 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 3.991 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.