Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, Yellow Handle, M5 x 0.5 Thread
- Mfr # 302113510
- Zoro # G907167339
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M5.0 x .50
Standards
ISO 17025
Gauge Material
Tool Steel
Handle Color
Yellow
Gauge Type
Go (Plus)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 302113510
- Zoro #
- G907167339
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Plug Gage
- Standards
- ISO 17025
- Gauge Material
- Tool Steel
- Handle Color
- Yellow
- Gauge Type
- Go (Plus)
- Long Form Calibration Certificate
- No
- Included Certification
- Certificate of Accuracy
- Thread Class
- 6H
- Gauge Finish
- Chrome Plated
- Included Handle
- Taperlock 0
- Tolerance Class
- X
- Hardness
- RC 70/72
- Handle Design
- Member Only
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- M5.0 x .50
- Pitch Diameter - Go Member
- 4.675 mm
- Dimension Type
- Metric
- Gauge Length - Go Member
- 7.1 mm
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Taperlock 0, Thread Class 6H, Thread Size M5.0 x .50, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7.1 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 4.675 mm, Standards ISO 17025, Thread Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.