Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, Yellow Handle, M5 x 0.5 Thread
- Mfr # 302113520
- Zoro # G607167332
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M5.0 x .50
Gauge Material
Tool Steel
Tolerance Class
X
Hardness
RC 70/72
Pitch Diameter - No-Go Member
4.775 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302113520
- Zoro #
- G607167332
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M5.0 x .50
- Pitch Diameter - No-Go Member
- 4.775 mm
- Gauge Length - No-Go Member
- 5.6 mm
- Dimension Type
- Metric
Details
- Item
- Threaded Plug Gage
- Gauge Material
- Tool Steel
- Tolerance Class
- X
- Hardness
- RC 70/72
- Gauge Finish
- Chrome Plated
- Long Form Calibration Certificate
- No
- Gauge Type
- No-Go (Minus)
- Included Certification
- Certificate of Accuracy
- Included Handle
- Taperlock 0
- Thread Class
- 6H
- Standards
- ISO 17025
- Handle Color
- Yellow
- Handle Design
- Member Only
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Taperlock 0, Thread Class 6H, Thread Size M5.0 x .50, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 5.6 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 4.775 mm, Standards ISO 17025, Thread Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.