Plug Gage, Yellow Handle, M5 x 0.5 Thread
Mfr # 372113530
Zoro # G507167524
product price: $420.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M5.0 x 0.50
Gauge Material
Tool Steel
Thread Class
6G
Handle Design
Assembly
Included Certification
Certificate of Accuracy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
372113530
Zoro #
G507167524
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M5.0 x 0.50
Gauge Length - Go Member
10.3 mm
Pitch Diameter - No-Go Member
4.58 mm
Gauge Length - No-Go Member
10.3 mm
Dimension Type
Metric
Pitch Diameter - Go Member
4.655 mm
Details
Item
Threaded Plug Gage
Gauge Material
Tool Steel
Thread Class
6G
Handle Design
Assembly
Included Certification
Certificate of Accuracy
Handle Color
Yellow
Included Handle
Set Plug 0
Standards
ASME B47.1, ISO 17025
Long Form Calibration Certificate
No
Hardness
RC 60/62
Gauge Finish
Chrome Plated
Gauge Type
Go (Plus); No-Go (Minus)
Tolerance Class
X
Thread Direction
Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 0, Thread Class 6G, Thread Size M5.0 x 0.50, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 10.3 mm, Gauge Length - No-Go Member 10.3 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 4.655 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.