Zoro Homepage

Plug Gage, Yellow Handle, M6 x 0.75 Thread

  • Mfr # 302117010

  • Zoro # G107167320


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M6.0 x 0.75
Long Form Calibration Certificate
No
Included Certification
Certificate of Accuracy
Dimension Type
Metric
Hardness
RC 70/72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302117010
Zoro #
G107167320
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6.0 x 0.75
Dimension Type
Metric
Pitch Diameter - Go Member
5.513 mm
Gauge Length - Go Member
12.7 mm

Details

Item
Threaded Plug Gage
Long Form Calibration Certificate
No
Included Certification
Certificate of Accuracy
Hardness
RC 70/72
Gauge Finish
Chrome Plated
Thread Class
6H
Handle Color
Yellow
Standards
ISO 17025
Gauge Type
Go (Plus)
Gauge Material
Tool Steel
Included Handle
Taperlock 1
Tolerance Class
X
Handle Design
Member Only
Thread Direction
Right Hand

Description

Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Taperlock 1, Thread Class 6H, Thread Size M6.0 x 0.75, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 12.7 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 5.513 mm, Standards ISO 17025, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.