Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, Yellow Handle, M8 x 0.75 Thread
- Mfr # 302119520
- Zoro # G807167279
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M8.0 x 0.75
Long Form Calibration Certificate
No
Dimension Type
Metric
Hardness
RC 70/72
Gauge Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 302119520
- Zoro #
- G807167279
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Plug Gage
- Long Form Calibration Certificate
- No
- Hardness
- RC 70/72
- Gauge Finish
- Chrome Plated
- Included Handle
- Taperlock 1
- Tolerance Class
- X
- Thread Class
- 6H
- Gauge Type
- No-Go (Minus)
- Standards
- ISO 17025
- Included Certification
- Certificate of Accuracy
- Gauge Material
- Tool Steel
- Handle Color
- Yellow
- Handle Design
- Member Only
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- M8.0 x 0.75
- Dimension Type
- Metric
- Gauge Length - No-Go Member
- 7.9 mm
- Pitch Diameter - No-Go Member
- 7.645 mm
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Taperlock 1, Thread Class 6H, Thread Size M8.0 x 0.75, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 7.9 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 7.645 mm, Standards ISO 17025, Thread Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.