Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, Yellow Handle, M8 x 0.75 Thread
- Mfr # 372119530
- Zoro # G907167544
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M8.0 x 0.75
Dimension Type
Metric
Standards
ASME B47.1, ISO 17025
Hardness
RC 60/62
Pitch Diameter - No-Go Member
7.391 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 372119530
- Zoro #
- G907167544
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M8.0 x 0.75
- Dimension Type
- Metric
- Pitch Diameter - No-Go Member
- 7.391 mm
- Pitch Diameter - Go Member
- 7.491 mm
- Gauge Length - No-Go Member
- 19 mm
- Gauge Length - Go Member
- 19 mm
Details
- Item
- Threaded Plug Gage
- Standards
- ASME B47.1, ISO 17025
- Hardness
- RC 60/62
- Included Certification
- Certificate of Accuracy
- Included Handle
- Set Plug 1
- Gauge Type
- Go (Plus); No-Go (Minus)
- Long Form Calibration Certificate
- No
- Tolerance Class
- X
- Handle Color
- Light Blue
- Handle Design
- Assembly
- Gauge Finish
- Chrome Plated
- Gauge Material
- Tool Steel
- Thread Class
- 6G
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 1, Thread Class 6G, Thread Size M8.0 x 0.75, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 19 mm, Gauge Length - No-Go Member 19 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 7.491 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.