Shop VERMONT GAGE
See all product information
Reamer Blank, 11/16 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch
Mfr # 502168750
Zoro # G1801849
product price:Â $28.59
/eaKey Features
Measurement System
Fractional Inch
Size - Decimal
11/16 in - 0.6875
Diameter Tolerance
+0.0005/-0.0000 in
Overall Length
6 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
502168750
Zoro #
G1801849
UPC #
662631578404
Country of Origin
United States
Dimensions
Size - Decimal
11/16 in - 0.6875
Diameter Tolerance
+0.0005/-0.0000 in
Overall Length
6 in
Size-Diameter
11/16 in
Size- Decimal
11/16" (0.6875)
Size
11/16"
Overall Length Trade Name
Jobber Length
Dimension Type
Fractional Inch
Details
Item
Reamer Blank
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Material
High Speed Steel
Decimal Equivalent
0.6875
Description
Reamer Blank, Fractional Inch, High Speed Steel, 11/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.