Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch
- Mfr # 502150000
- Zoro # G1801788
product price:Â
$
15.99
/ea
Sold in multiples of 3 for
$47.97
Key Features
Measurement System
Fractional Inch
Size - Decimal
1/2 in - 0.5000
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
6 in
Finish - Machining
Bright (Uncoated)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 502150000
- Zoro #
- G1801788
- UPC #
- 662631578169
- Country of Origin
- United States
Dimensions
- Size - Decimal
- 1/2 in - 0.5000
- Diameter Tolerance
- +0.0002/-0.0000 in
- Overall Length
- 6 in
- Size-Diameter
- 1/2 in
- Size
- 1/2"
- Size- Decimal
- 1/2" (0.5000)
- Dimension Type
- Fractional Inch
- Overall Length Trade Name
- Jobber Length
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Reamer Blank
- Measurement System
- Fractional Inch
- Finish - Machining
- Bright (Uncoated)
- Material
- High Speed Steel
- Finish
- Bright (Uncoated)
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.5000
Description
Reamer Blank, Fractional Inch, High Speed Steel, 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.