Reamer Blank, #12 Size, High Speed Steel, Bright (Uncoated) Finish, Wire
Mfr # 502318900
Zoro # G1802777
product price: $3.19
/ea
Sold in multiples of 6 for $19.14
Key Features
Measurement System
Wire
Size - Decimal
#12 - 0.1890
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
3 1/2 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
502318900
Zoro #
G1802777
UPC #
662631582982
Country of Origin
United States
Dimensions
Size - Decimal
#12 - 0.1890
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
3 1/2 in
Size-Diameter
#12
Size
#12
Dimension Type
Wire
Size- Decimal
#12 (0.1890)
Overall Length Trade Name
Jobber Length
Details
Item
Reamer Blank
Measurement System
Wire
Finish - Machining
Bright (Uncoated)
Finish
Bright (Uncoated)
Drill Blank Shape
Rod
Decimal Equivalent
0.1890
Material
High Speed Steel
Material - Machining
High Speed Steel
Description
Reamer Blank, Wire, High Speed Steel, #12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.