Shop VERMONT GAGE

Reamer Blank, 13/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch

  • Mfr # 502120310

  • Zoro # G1833157


product price:  $3.59
/ea
Sold in multiples of 6 for $21.54

Key Features

Measurement System
Fractional Inch
Size - Decimal
13/64 in - 0.2031
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
3 5/8 in
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
502120310
Zoro #
G1833157
UPC #
662631577780
Country of Origin
United States

Dimensions

Size - Decimal
13/64 in - 0.2031
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
3 5/8 in
Size-Diameter
13/64 in
Dimension Type
Fractional Inch
Overall Length Trade Name
Jobber Length
Size- Decimal
13/64" (0.2031)
Size
13/64"

Details

Item
Reamer Blank
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Finish
Bright (Uncoated)
Material - Machining
High Speed Steel
Decimal Equivalent
0.2031

Description

Reamer Blank, Fractional Inch, High Speed Steel, 13/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.