Shop VERMONT GAGE
See all product information
Reamer Blank, 1/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch
Mfr # 502101560
Zoro # G1801532
product price:Â $2.25
/ea
Sold in multiples of 12 for $27.00
Key Features
Measurement System
Fractional Inch
Size - Decimal
1/64 in - 0.0156
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
3/4 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
502101560
Zoro #
G1801532
UPC #
662631577544
Country of Origin
United States
Dimensions
Size - Decimal
1/64 in - 0.0156
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
3/4 in
Size-Diameter
1/64 in
Overall Length Trade Name
Jobber Length
Size- Decimal
1/64" (0.0156)
Dimension Type
Fractional Inch
Size
1/64"
Details
Item
Reamer Blank
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.0156
Material
High Speed Steel
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Description
Reamer Blank, Fractional Inch, High Speed Steel, 1/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.