Shop VERMONT GAGE
See all product information
Reamer Blank, 27/32 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch
Mfr # 502184370
Zoro # G1812008
product price:Â $40.99
/eaKey Features
Measurement System
Fractional Inch
Size - Decimal
27/32 in - 0.8438
Diameter Tolerance
+0.0005/-0.0000 in
Overall Length
6 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
502184370
Zoro #
G1812008
UPC #
662631578602
Country of Origin
United States
Dimensions
Size - Decimal
27/32 in - 0.8438
Diameter Tolerance
+0.0005/-0.0000 in
Overall Length
6 in
Size-Diameter
27/32 in
Size- Decimal
27/32" (0.8438)
Size
27/32"
Dimension Type
Fractional Inch
Overall Length Trade Name
Jobber Length
Details
Item
Reamer Blank
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Finish
Bright (Uncoated)
Decimal Equivalent
0.8438
Material - Machining
High Speed Steel
Description
Reamer Blank, Fractional Inch, High Speed Steel, 27/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.