Reamer Blank, #29 Size, High Speed Steel, Bright (Uncoated) Finish, Wire
Mfr # 502313600
Zoro # G1833443
product price:Â $2.25
/ea
Sold in multiples of 6 for $13.50
Key Features
Measurement System
Wire
Size - Decimal
#29 - 0.1360
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
2 7/8 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502313600
Zoro #
G1833443
UPC #
662631582647
Country of Origin
United States
Dimensions
Size - Decimal
#29 - 0.1360
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
2 7/8 in
Size-Diameter
#29
Size- Decimal
#29 (0.1360)
Dimension Type
Wire
Size
#29
Overall Length Trade Name
Jobber Length
Details
Item
Reamer Blank
Measurement System
Wire
Finish - Machining
Bright (Uncoated)
Finish
Bright (Uncoated)
Drill Blank Shape
Rod
Material
High Speed Steel
Material - Machining
High Speed Steel
Decimal Equivalent
0.1360
Description
Reamer Blank, Wire, High Speed Steel, #29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.