Reamer Blank, #30 Size, High Speed Steel, Bright (Uncoated) Finish, Wire
Mfr # 502312850
Zoro # G1833452
product price:Â $2.39
/ea
Sold in multiples of 6 for $14.34
Key Features
Measurement System
Wire
Size - Decimal
#30 - 0.1285
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
2 3/4 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502312850
Zoro #
G1833452
UPC #
662631582623
Country of Origin
United States
Dimensions
Size - Decimal
#30 - 0.1285
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
2 3/4 in
Size-Diameter
#30
Overall Length Trade Name
Jobber Length
Size
#30
Dimension Type
Wire
Size- Decimal
#30 (0.1285)
Details
Item
Reamer Blank
Measurement System
Wire
Finish - Machining
Bright (Uncoated)
Finish
Bright (Uncoated)
Decimal Equivalent
0.1285
Material
High Speed Steel
Drill Blank Shape
Rod
Material - Machining
High Speed Steel
Description
Reamer Blank, Wire, High Speed Steel, #30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.