Shop VERMONT GAGE

Reamer Blank, 31/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch

  • Mfr # 502148440

  • Zoro # G1801733


product price:  $12.99
/ea
Sold in multiples of 3 for $38.97

Key Features

Measurement System
Fractional Inch
Size - Decimal
31/64 in - 0.4844
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
5 7/8 in
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
502148440
Zoro #
G1801733
UPC #
662631578145
Country of Origin
United States

Dimensions

Size - Decimal
31/64 in - 0.4844
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
5 7/8 in
Size-Diameter
31/64 in
Size
31/64"
Overall Length Trade Name
Jobber Length
Size- Decimal
31/64" (0.4844)
Dimension Type
Fractional Inch

Details

Item
Reamer Blank
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.4844
Finish
Bright (Uncoated)
Material
High Speed Steel
Material - Machining
High Speed Steel

Description

Reamer Blank, Fractional Inch, High Speed Steel, 31/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.