Reamer Blank, #44 Size, High Speed Steel, Bright (Uncoated) Finish, Wire
- Mfr # 502308600
- Zoro # G1833321
product price:Â
$
2.25
/ea
Sold in multiples of 12 for
$27.00
Key Features
Measurement System
Wire
Size - Decimal
#44 - 0.0860
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
2 1/8 in
Finish - Machining
Bright (Uncoated)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 502308600
- Zoro #
- G1833321
- UPC #
- 662631582340
- Country of Origin
- United States
Dimensions
- Size - Decimal
- #44 - 0.0860
- Diameter Tolerance
- +0.0002/-0.0000 in
- Overall Length
- 2 1/8 in
- Size-Diameter
- #44
- Size
- #44
- Dimension Type
- Wire
- Size- Decimal
- #44 (0.0860)
- Overall Length Trade Name
- Jobber Length
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Details
- Item
- Reamer Blank
- Measurement System
- Wire
- Finish - Machining
- Bright (Uncoated)
- Drill Blank Shape
- Rod
- Decimal Equivalent
- 0.0860
- Finish
- Bright (Uncoated)
- Material - Machining
- High Speed Steel
- Material
- High Speed Steel
Description
Reamer Blank, Wire, High Speed Steel, #44
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.