Reamer Blank, #63 Size, High Speed Steel, Bright (Uncoated) Finish, Wire
Mfr # 502303700
Zoro # G1802223
product price:Â $2.25
/ea
Sold in multiples of 12 for $27.00
Key Features
Measurement System
Wire
Size - Decimal
#63 - 0.0370
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
1 1/2 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
502303700
Zoro #
G1802223
UPC #
662631581961
Country of Origin
United States
Dimensions
Size - Decimal
#63 - 0.0370
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
1 1/2 in
Size-Diameter
#63
Overall Length Trade Name
Jobber Length
Size
#63
Dimension Type
Wire
Size- Decimal
#63 (0.0370)
Details
Item
Reamer Blank
Measurement System
Wire
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Decimal Equivalent
0.0370
Material
High Speed Steel
Finish
Bright (Uncoated)
Description
Reamer Blank, Wire, High Speed Steel, #63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.