Reamer Blank, #7 Size, High Speed Steel, Bright (Uncoated) Finish, Wire
Mfr # 502320100
Zoro # G1802829
product price: $3.55
/ea
Sold in multiples of 6 for $21.30
Key Features
Measurement System
Wire
Size - Decimal
#7 - 0.2010
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
3 5/8 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502320100
Zoro #
G1802829
UPC #
662631583088
Country of Origin
United States
Dimensions
Size - Decimal
#7 - 0.2010
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
3 5/8 in
Size-Diameter
#7
Dimension Type
Wire
Size
#7
Size- Decimal
#7 (0.2010)
Overall Length Trade Name
Jobber Length
Details
Item
Reamer Blank
Measurement System
Wire
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Decimal Equivalent
0.2010
Material
High Speed Steel
Drill Blank Shape
Rod
Finish
Bright (Uncoated)
Description
Reamer Blank, Wire, High Speed Steel, #7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.